1 in. Flare x Meter Swivel Angle Ball Valve
1 in. Flare x Meter Swivel Angle Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Padlock wing for locking valve in closed position
- Dual EPDM O-rings in the stem
- Fluorocarbon-coated brass ball
- Molded EPDM rubber seats with reinforcing ring support the ball
- Solid one piece tee-head and stem
- A snap ring locks the stem into the body of the valve
- Ends are integral or secured with adhesive to prevent unintentional disassembly
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Flare x Meter Swivel Nut
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-29/64
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1 in