This product requires certification to purchase.

1 in. Grip Joint x Meter Yoke Service Valve

Ford Meter Box

1 in. Grip Joint x Meter Yoke Service Valve

  • Fast #
  • Part #FAV96444WGNL
  • Item #4409402
  • Manufacturer Part #AV96-444W-G-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Grip Joint x Meter Yoke Service Valve

  • Fast #
  • Part #FAV96444WGNL
  • Item #4409402
  • Manufacturer Part #AV96-444W-G-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
End Connection 1:
Yoke
End Connection 2:
Grip Joint
End Connections:
Yoke x Grip Joint
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in