1 in. Meter Swivel x Pack Joint Brass Angle Cartridge Dual Check Valve
1 in. Meter Swivel x Pack Joint Brass Angle Cartridge Dual Check Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Pack Joint
- End Connections:
- Meter Swivel Nut x Pack Joint
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Weight:
- 3.4092