This product requires certification to purchase.

1 in. Meter Yoke x FIPT Brass Straight Single Check Valve

Ford Meter Box

1 in. Meter Yoke x FIPT Brass Straight Single Check Valve

  • Fast #
  • Part #FHS91444NL
  • Item #3884811
  • Manufacturer Part #HS91-444-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Meter Yoke x FIPT Brass Straight Single Check Valve

  • Fast #
  • Part #FHS91444NL
  • Item #3884811
  • Manufacturer Part #HS91-444-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
End Connection 1:
Meter Yoke
End Connection 2:
FIPS
End Connections:
Meter Yoke x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1 in
Valve Type:
Straight Check Valve