1 in. MIP x CTS Grip Joint Ball Corporation Stop
1 in. MIP x CTS Grip Joint Ball Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- Grip Joint
- End Connections:
- MIPS x Grip Joint
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov