1 in. MIP x PEP Pack joint 90 Degree Elbow Bend
1 in. MIP x PEP Pack joint 90 Degree Elbow Bend
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- MIPS
- End Connection 2:
- Pack Joint
- End Connections:
- MIPS x Pack Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov