1 in. Pack Joint Brass Coupling
1 in. Pack Joint Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beveled EPDM rubber gasket provides hydraulic seal
- Integral clamp contains machined grooves for axial restraint
- Sleeve design provides larger, more rugged wrench flats for proper installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-5/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes