This product requires certification to purchase.

1 in. Quick Joint Copper Meter Setter

Ford Meter Box

1 in. Quick Joint Copper Meter Setter

  • Fast #
  • Part #FVBH7418W4444QNL
  • Item #4567477
  • Manufacturer Part #VBH74-18W-44-44-Q-NL
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Quick Joint Copper Meter Setter

  • Fast #
  • Part #FVBH7418W4444QNL
  • Item #4567477
  • Manufacturer Part #VBH74-18W-44-44-Q-NL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Saddle nuts hold the meter in place for tightening
  • Bracing eye is standard on all 70 series copper setters
  • Tie bar is standard for 21 in and taller copper setter heights
  • 1-1/8 in copper risers provide more flow capacity
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov