1 in. Quick Joint Nut
1 in. Quick Joint Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Rubber, Stainless Steel
- Material Type:
- NBR
- NSF Certified:
- No
- Product Type:
- Gasket, Gripper Ring
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov