This product requires certification to purchase.

1 in. Quick Joint x Meter Swivel Nut Brass Straight Ball Meter Valve

Ford Meter Box

1 in. Quick Joint x Meter Swivel Nut Brass Straight Ball Meter Valve

  • Fast #
  • Part #FB43444WQNL
  • Item #4409813
  • Manufacturer Part #B43-444W-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Quick Joint x Meter Swivel Nut Brass Straight Ball Meter Valve

  • Fast #
  • Part #FB43444WQNL
  • Item #4409813
  • Manufacturer Part #B43-444W-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Quick Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Quick Joint x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-35/64 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
1 in
Weight:
3 lb