This product requires certification to purchase.

1 in. Quick Joint x Meter Yoke Service Valve

Ford Meter Box

1 in. Quick Joint x Meter Yoke Service Valve

  • Fast #
  • Part #FAV94444WQNL
  • Item #4409846
  • Manufacturer Part #AV94-444W-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Quick Joint x Meter Yoke Service Valve

  • Fast #
  • Part #FAV94444WQNL
  • Item #4409846
  • Manufacturer Part #AV94-444W-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Yoke
End Connection 2:
Quick Joint
End Connections:
Yoke x Quick Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in