1 in. Rubber Gasket with Expansion Connector
1 in. Rubber Gasket with Expansion Connector
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- Yes