1 x 1-1/4 in. FIP x MIP Water Service Brass Bushing
1 x 1-1/4 in. FIP x MIP Water Service Brass Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov