This product requires certification to purchase.

1 x 1-7/8 in. Flare x Meter Angle Angle Supply Stop Key Valve

Ford Meter Box

1 x 1-7/8 in. Flare x Meter Angle Angle Supply Stop Key Valve

  • Fast #
  • Part #FKV23444WNL
  • Item #3653410
  • Manufacturer Part #KV23-444W-NL
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 1-7/8 in. Flare x Meter Angle Angle Supply Stop Key Valve

  • Fast #
  • Part #FKV23444WNL
  • Item #3653410
  • Manufacturer Part #KV23-444W-NL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B584
AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Meter Swivel Nut
End Connections:
Flare x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-15/16
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in
Weight:
2.2751