1 x 3/4 in. CTS Pack Joint x D P Swivel Copper Reducing Meter Setter
1 x 3/4 in. CTS Pack Joint x D P Swivel Copper Reducing Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Pack Joint x Swivel Nut
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 7
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov