1 x 3/4 x 1-13/16 in. Flare x Meter Angle Supply Stop Key Valve
1 x 3/4 x 1-13/16 in. Flare x Meter Angle Supply Stop Key Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze pin securely locks the tee head to the inverted key
- Sturdy stops allow 90 degree motion
- Padlock wing for locking valve in closed position
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Yoke
- End Connections:
- Flare x Meter Yoke
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-13/16
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 3/4 in
- Weight:
- 1.7471