This product requires certification to purchase.

1 x 3/4 x 3/4 in. Grip Joint x MIP Water Service Brass U Branch

Ford Meter Box

1 x 3/4 x 3/4 in. Grip Joint x MIP Water Service Brass U Branch

  • Fast #
  • Part #FU484365GNL
  • Item #3652774
  • Manufacturer Part #U48-43-65-G-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 x 3/4 in. Grip Joint x MIP Water Service Brass U Branch

  • Fast #
  • Part #FU484365GNL
  • Item #3652774
  • Manufacturer Part #U48-43-65-G-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Grip Joint
End Connection 2:
MIPS
End Connection 3:
MIPS
End Connections:
Grip Joint x MIPS x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov