This product requires certification to purchase.

1 x 3-1/2 in. Swivel Brass Straight Linesetter

Ford Meter Box

1 x 3-1/2 in. Swivel Brass Straight Linesetter

  • Fast #
  • Part #FLSVB11444WNL
  • Item #4409372
  • Manufacturer Part #LSVB11-444W-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3-1/2 in. Swivel Brass Straight Linesetter

  • Fast #
  • Part #FLSVB11444WNL
  • Item #4409372
  • Manufacturer Part #LSVB11-444W-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
3-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov