This product requires certification to purchase.

1 x 3/4 in. FIPT x Meter Swivel Nut Brass Meter Angle Ball Valve

Ford Meter Box

1 x 3/4 in. FIPT x Meter Swivel Nut Brass Meter Angle Ball Valve

  • Fast #
  • Part #FBA13342WNL
  • Item #3973404
  • Manufacturer Part #BA13-342W-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 in. FIPT x Meter Swivel Nut Brass Meter Angle Ball Valve

  • Fast #
  • Part #FBA13342WNL
  • Item #3973404
  • Manufacturer Part #BA13-342W-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/32
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
3/4 in
Weight:
2.3