This product requires certification to purchase.

1 x 3/4 x 3/4 in. Pack Joint x FIPT Water Service Brass U Branch Piece

Ford Meter Box

1 x 3/4 x 3/4 in. Pack Joint x FIPT Water Service Brass U Branch Piece

  • Fast #
  • Part #FUA414365NL
  • Item #4567946
  • Manufacturer Part #UA41-43-65-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 x 3/4 in. Pack Joint x FIPT Water Service Brass U Branch Piece

  • Fast #
  • Part #FUA414365NL
  • Item #4567946
  • Manufacturer Part #UA41-43-65-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
Pack Joint x FIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov