1 x 5/8 x 5/8 in. Flared x Meter Swivel Water Service Brass U Branch Assembly
1 x 5/8 x 5/8 in. Flared x Meter Swivel Water Service Brass U Branch Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Swivel Nut
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Flare x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 1
- Fitting Size 2:
- 5/8
- Fitting Size 3:
- 5/8
- Fitting Sizes:
- 1 in x 5/8 in x 5/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov