1 x 5/8 x 5/8 in. Pack Joint x Meter Swivel Water Service Brass U Branch Assembly

You last purchased this on
 
Ford Meter Box

1 x 5/8 x 5/8 in. Pack Joint x Meter Swivel Water Service Brass U Branch Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 x 5/8 x 5/8 in. Pack Joint x Meter Swivel Water Service Brass U Branch Assembly

  • Fast #
  • Part #FUV6342WNL
  • Item #4409397
  • Manufacturer Part #UV63-42W-NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connection 3:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut x Meter Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
5/8 in
Fitting Size 3:
5/8 in
Fitting Sizes:
1 in x 5/8 in x 5/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
3/4 in