This product requires certification to purchase.

1 x 5/8 x 5/8 in. FIPT x Meter Swivel Key Assembly

Ford Meter Box

1 x 5/8 x 5/8 in. FIPT x Meter Swivel Key Assembly

  • Fast #
  • Part #FUV1342WNL
  • Item #4409955
  • Manufacturer Part #UV13-42W-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 5/8 x 5/8 in. FIPT x Meter Swivel Key Assembly

  • Fast #
  • Part #FUV1342WNL
  • Item #4409955
  • Manufacturer Part #UV13-42W-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
Meter Swivel Nut
End Connection 3:
Meter Swivel Nut
End Connections:
FIPS x Meter Swivel Nut x Meter Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
5/8 in
Fitting Size 3:
5/8 in
Fitting Sizes:
1 in x 5/8 in x 5/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov