This product requires certification to purchase.

10 in. Joint Ring Restraint for AWWA C-900 PVC Pipe, AWWA C-906 HDPE Pipe, AWWA C-909 PVCO Pipe and Ductile Iron Pipe

Ford Meter Box

10 in. Joint Ring Restraint for AWWA C-900 PVC Pipe, AWWA C-906 HDPE Pipe, AWWA C-909 PVCO Pipe and Ductile Iron Pipe

  • Fast #
  • Part #FFURC10I
  • Item #7953253
  • Manufacturer Part #FUR-C-10-I
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

10 in. Joint Ring Restraint for AWWA C-900 PVC Pipe, AWWA C-906 HDPE Pipe, AWWA C-909 PVCO Pipe and Ductile Iron Pipe

  • Fast #
  • Part #FFURC10I
  • Item #7953253
  • Manufacturer Part #FUR-C-10-I
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits DIPS, AWWA C900 PVC, AWWA C906 HDPE, AWWA C909 PVCO, and ductile iron
  • Restraint ring: Ductile iron per ASTM A536, grade 65-45-12, hardened to 40-50 RC with black E-coat epoxy
  • Gland: Ductile iron per ASTM A536, grade 65-45-12 with black E-coat epoxy and green topcoat for identification purposes
  • Gasket: SBR rubber per ASTM D2000 - NSF 61 approved
  • Bolts & nuts: High strength, low alloy steel per ASTM A242 and AWWA C111
  • Spacer ring must be used on thin-walled PVC, PVCO and HDPE
  • 4"-8" FM approved on PVC, PVCO and ductile iron
  • 2:1 safety factor at the full rated pressure of the pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111
Application:
AWWA C-900 PVC Pipe, AWWA C-906 HDPE Pipe, AWWA C-909 PVCO Pipe, Ductile Iron Pipe
Coating:
Black E-Coat Epoxy
FM Approved:
No
Fits Pipe Size:
10 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
Product Type:
Ring Restraint
Weight:
21 lb