This product requires certification to purchase.

10 x 1 in. CC Epoxy Ductile Iron Double Strap Service Saddle 11.10 - 12.12 in.

Ford Meter Box

10 x 1 in. CC Epoxy Ductile Iron Double Strap Service Saddle 11.10 - 12.12 in.

  • Fast #
  • Part #FF2021212CC4I
  • Item #4773289
  • Manufacturer Part #F202-1212-CC4-I
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 1 in. CC Epoxy Ductile Iron Double Strap Service Saddle 11.10 - 12.12 in.

  • Fast #
  • Part #FF2021212CC4I
  • Item #4773289
  • Manufacturer Part #F202-1212-CC4-I
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
10 in
Material:
Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
11.10 in - 12.12 in
Tap Size:
1 in
UL Listed:
Yes