This product requires certification to purchase.

10 x 1 in. IP Ductile Iron and Stainless Steel Double Strap Epoxy Saddle

You last purchased this on
 
Ford Meter Box

10 x 1 in. IP Ductile Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFC2021110IP4I
  • Item #4727004
  • Manufacturer Part #FC202-1110-IP4-I
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

10 x 1 in. IP Ductile Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFC2021110IP4I
  • Item #4727004
  • Manufacturer Part #FC202-1110-IP4-I
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Ductile Iron, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
10.75 in - 11.10 in
Tap Size:
1 in