This product requires certification to purchase.

10 x 10 x 4 in. Flanged Stainless Steel Tapping Sleeve

Ford Meter Box

10 x 10 x 4 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS11104
  • Item #2137506
  • Manufacturer Part #FTSS-1110-4
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 10 x 4 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS11104
  • Item #2137506
  • Manufacturer Part #FTSS-1110-4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
10 in
Range (in)
10.75 in - 11.1 in
Tap Size
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-193, ASTM A-36, ASTM D-2000
AWWA
AWWA C-207, AWWA C-223, AWWA C-228 Class D
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes