This product requires certification to purchase.

10 x 10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve 10.75 - 11.10 in.

Ford Meter Box

10 x 10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve 10.75 - 11.10 in.

  • Fast #
  • Part #FFTSS11108
  • Item #882486
  • Manufacturer Part #FTSS-1110-8
3.5 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve 10.75 - 11.10 in.

  • Fast #
  • Part #FFTSS11108
  • Item #882486
  • Manufacturer Part #FTSS-1110-8
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150
ASTM:
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA:
AWWA C-207, AWWA C-228, AWWA C-223
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
10 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
10.75 in - 11.10 in
Tap Size:
8 in