10 x 2 in. CC Ductile Iron Saddle
Style FC202 10 x 2 in. CC Ductile Iron Saddle
Product Details
Product Details
- Body made of high strength ductile iron per ASTM A536
- Double wide band and 5/8 in. UNC threaded studs of type 304 stainless steel. For saddles 3 in. or smaller, studs are 1/2 in.
- Gasket is EPDM rubber per ASTM D2000
- Finish on saddle body is fusion-bonded epoxy coating
- Certified to ANSI/NSF standard 61
- Conforms to AWWA C800
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style FC202
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Saddle, Straight
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 2