10 x 2 in. CC Brass and Rubber Double Strap Saddle with Stainless Steel Band
10 x 2 in. CC Brass and Rubber Double Strap Saddle with Stainless Steel Band
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 999-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Brass, Stainless Steel, Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 2 in