10 x 3/4 in. CC Ductile Iron Black Double Strap Saddle
10 x 3/4 in. CC Ductile Iron Black Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body made of high strength ductile iron per ASTM A536
- Straps are 5/8" AISI C1010 steel, zinc plated with trivalent seal. Each strap has a 5/8" flat bearing surface. For saddles 3" or smaller, straps are 1/2"
- Gasket is EPDM rubber, ASTM D2000
- Finish on saddle body is fusion-bonded epoxy coating
- UL Classified to ANSI/NSF Standard 61
Specifications
- Coating:
- Black
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 3/4 in