10 x 3/4 in. IP PVC Ductile Iron Double Strap Saddle
10 x 3/4 in. IP PVC Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Ductile iron and asbestos-cement pipe
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.75 in - 11.1 in
- Tap Size:
- 3/4
- UL Listed:
- Yes