11-1/2 in. Cover with a Large Bolt
11-1/2 in. Cover with a Large Bolt
Package Quantity Info:
Each: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48-92 Class 25
- Coating:
- Black Electrocoated Epoxy
- Diameter:
- 20 in
- Height:
- 4 in
- Length:
- 20-1/64 in
- Material:
- Cast Iron
- Product Type:
- Meter Box Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov