This product requires certification to purchase.

110 - 118mm x 3.4 in. Pack Joint Stainless Steel

Ford Meter Box

110 - 118mm x 3.4 in. Pack Joint Stainless Steel

  • Fast #
  • Part #FSTS3118MM425MM
  • Item #7362180
  • Manufacturer Part #STS3-118MM-4-25MM
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

110 - 118mm x 3.4 in. Pack Joint Stainless Steel

  • Fast #
  • Part #FSTS3118MM425MM
  • Item #7362180
  • Manufacturer Part #STS3-118MM-4-25MM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Pack Joint
End Connections:
Pack Joint
FM Approved:
No
Fits Pipe Size:
110 mm - 118 mm
Fitting Type:
Tapping Sleeve
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
3/4 in
UL Listed:
No