12-1/2 in. Emergency Repair Clamp Kit
12-1/2 in. Emergency Repair Clamp Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Labels clearly identify kit components and possible combinations
- Gridded EPDM gaskets provide a secure, dependable seal
- Type 304 stainless steel bands fully passivated for corrosion resistance
- Durable, lightweight, weather-resistant storage case
- Fully-formed FS style repair clamps to cover 4 in and 6 in diameters
Specifications
- Length:
- 12-1/2
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov