12 in. Ductile Iron C900 PVC Pipe Restrained Flange Adapter
12 in. Ductile Iron C900 PVC Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flanges drilling ANSI B16.1 125 lb. / ANSI B16.5 150 lb.
- Clamping bolts and nuts are SAE J429 grade 5, zinc-plated
- Gasket is EPDM rubber per ASTM D2000
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-900
- Application:
- C900 PVC Pipe
- Coating:
- Shop Coated
- Color Finish Name:
- Red
- Diameter:
- 19 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Height:
- 2-1/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Product Type:
- Flange Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 57 lb