12 in. Transition Coupling with Stainless Steel Hardware
12 in. Transition Coupling with Stainless Steel Hardware
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM A-536, ASTM A-194, ASTM A-193, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-213
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Range (in):
- 12.75 in - 14.38 in