12 in. x 15 in. Single-Band Stainless Steel Repair Clamp with Ductile Iron Lugs
12 in. x 15 in. Single-Band Stainless Steel Repair Clamp with Ductile Iron Lugs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Certified to NSF/ANSI 61
Specifications
- Length:
- 15 in
- Weight:
- 3.23 lb