This product requires certification to purchase.

12 x 1-1/2 in. IP Brass Saddle with Iron Pipe Tap

Ford Meter Box

12 x 1-1/2 in. IP Brass Saddle with Iron Pipe Tap

  • Fast #
  • Part #FS71S911206
  • Item #2422678
  • Manufacturer Part #S71-S91-1206
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 1-1/2 in. IP Brass Saddle with Iron Pipe Tap

  • Fast #
  • Part #FS71S911206
  • Item #2422678
  • Manufacturer Part #S71-S91-1206
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1-1/2