12 x 1-1/2 in. PVC Brass Saddle
12 x 1-1/2 in. PVC Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
- The lower casting is tapped to accept the bolt so that nuts are not required
- Their ample width and preformed radius provide greater distribution of clamping pressures to avoid crushing the pipe
- A machined groove around the top outside edge indicates an AWWA threaded outlet
- PVC and AWWA C-900 PVC pipe
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes