12 x 1 in. CC PVC Black Ductile Iron Double Strap Saddle 12.75 - 13.20 in.
12 x 1 in. CC PVC Black Ductile Iron Double Strap Saddle 12.75 - 13.20 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1