12 x 1 in. IP Double Strap Saddle
12 x 1 in. IP Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 12.00 in - 12.75 in
- Tap Size:
- 1 in