This product requires certification to purchase.

12 x 12 x 6 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

Ford Meter Box

12 x 12 x 6 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFTSS13206A
  • Item #893886
  • Manufacturer Part #FTSS-1320-6A
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 12 x 6 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFTSS13206A
  • Item #893886
  • Manufacturer Part #FTSS-1320-6A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 61
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-228, AWWA C-207 Class D
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Stainless Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
12.75 in - 13.20 in
Tap Size:
6 in