12 x 2 in. IP Ductile Iron Black Double Strap Saddle
12 x 2 in. IP Ductile Iron Black Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy, Zinc Plated
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Dual Strap, Saddle
- Material:
- Carbon Steel, Ductile Iron, Rubber, Steel
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.2 in
- Tap Size:
- 2
- UL Listed:
- Yes