This product requires certification to purchase.

12 x 3/4 in. IPS Brass Double Strap Saddle

Ford Meter Box

12 x 3/4 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #F202B1320IP3
  • Item #2173408
  • Manufacturer Part #202B-1320-IP3
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 3/4 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #F202B1320IP3
  • Item #2173408
  • Manufacturer Part #202B-1320-IP3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
3/4