12 X 8 Stainless Steel IPT Tap on Pipe Sleeve 13.10-13.50
12 X 8 Stainless Steel IPT Tap on Pipe Sleeve 13.10-13.50
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flange - carbon steel flange per AWWA C-207 with recess per MSS SP-60 to accept standard tapping values
- Outlet gasket - virgin NBR compounded for water service
- Full gasket - gridded virgin SBR compounded for water service, per ASTM D-2000, full gasket gives 360 degree pipe coverage
- Body and strap - type 304 stainless steel all welds are fully passivated to restore stainless characteristics
- Armors - heavy gauge stainless steel are vulcanized to gasket to bridge the gap between lugs
- Lifter bar - type 304 stainless steel provides a heavy bearing surface for nuts
- Studs, nuts and washers - type 304 stainless steel, nuts and washers are coated to prevent galling
Specifications
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-207
- Fits Pipe Size:
- 12 in
- MSS:
- MSS SP-60
- Material:
- Stainless Steel, Carbon Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 13.1 in - 13.5 in
- Tap Size:
- 8 in
- UL Listed:
- Yes