This product requires certification to purchase.

12x2 brs bdy dbl ss strp 13.20-14.3

Ford Meter Box

Style 202BSD 12x2 brs bdy dbl ss strp 13.20-14.3

  • Fast #
  • Part #F202BSD1438CC7
  • Item #9278751
  • Manufacturer Part #202BSD-1438-CC7
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

Style 202BSD 12x2 brs bdy dbl ss strp 13.20-14.3

  • Fast #
  • Part #F202BSD1438CC7
  • Item #9278751
  • Manufacturer Part #202BSD-1438-CC7
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass conforms to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS NO C83600 - 85-5-5-5)
  • Band and 5/8 in UNC threaded studs are made of type 304 stainless steel, welds are fully passivated for corrosion resistance
  • Gasket is EPDM rubber per ASTM D-2000
  • Stainless steel nuts are-coated to prevent galling
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
Collection:
Style 202BSD
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Brass
Range (in):
13.2 in - 14.38 in
Tap Size:
2 in