This product requires certification to purchase.

13-7/8 x 6-1/2 in. 6 lb. Cast Iron Lid

Ford Meter Box

13-7/8 x 6-1/2 in. 6 lb. Cast Iron Lid

  • Fast #
  • Part #FLYLRECT
  • Item #2424678
  • Manufacturer Part #LYL-REC-T
4 out of 5 Customer Rating
Brand image
Ford Meter Box

13-7/8 x 6-1/2 in. 6 lb. Cast Iron Lid

  • Fast #
  • Part #FLYLRECT
  • Item #2424678
  • Manufacturer Part #LYL-REC-T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cast iron locking lid per ASTM A48, Class 25 with black e-coat finish
  • Lid has a 2" recessed, precast hole for electronic reading module
  • Requires Certification
Dimensions & Measurements
Length
13-7/8 in
Weight
6 lb
Width
6-1/2 in
Characteristics & Features
Coating
Black Epoxy
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Product Type
Lid