5.22 - 5.62 x 4 x 15 in. Stainless Steel Repair Clamp
Style F1 5.22 - 5.62 x 4 x 15 in. Stainless Steel Repair Clamp
Product Details
Product Details
- Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
- Also available in two and three section clamps for a wider range of pipe sizes and tolerances
- Optional outlet taps are available for repair of service line pull-outs
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- Removable lugs
- Certified to ANSI/NSF standard 61
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-230
- Coating:
- Electrocoated Epoxy
- Collection:
- Style F1
- Fits Pipe Size:
- 4 in
- Length:
- 15
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 5.22 in - 5.62 in
- UL Listed:
- Yes
- Weight:
- 22