This product requires certification to purchase.

15 x 10 in. Stainless Steel Repair Clamp

Ford Meter Box

15 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS1114415
  • Item #638117
  • Manufacturer Part #FS1-1144-15
5 out of 5 Customer Rating
Brand image
Ford Meter Box

15 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS1114415
  • Item #638117
  • Manufacturer Part #FS1-1144-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • ASTM A240 type 304 heavy gauge stainless steel, mold bonded into the gasket to ensure uniform compression against the pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM D-2000
Clean Bagged:
No
Fits Pipe Size:
10 in
Material:
Stainless Steel, Rubber
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
11.04 in - 11.44 in
UL Listed:
Yes
Weight:
19.36 lb